
Outdoor Pole/ Fixture Mount Sensor, Bronze
Item #: 2026351
Cat #: RSBOR 10 EM IM BZ G2
UPC: 194995693177
$ 396.27 EA
Company wide:
0
in stock
Documents & Guides
Outdoor Pole/ Fixture Mount Sensor, Combined Daylight And Occupancy Sensor, Low Mount (8-15 ft), 120-277VAC, UL 924 Emergency Operation, Via Power Interrupt Detection, Short Extension, Low Back, Current Monitoring, Generation 2 Compatibility, Dark Bronze Finish
Overview
Outdoor Pole/ Fixture Mount Sensor, Combined Daylight And Occupancy Sensor, Low Mount (8-15 ft), 120-277VAC, UL 924 Emergency Operation, Via Power Interrupt Detection, Short Extension, Low Back, Current Monitoring, Generation 2 Compatibility, Dark Bronze Finish
The nLight AIR wireless rSBOR outdoor pole and fixture mount motion and photosensor simplifies retrofits of existing 0-10V luminaires by eliminating the need to pull communication wires between devices. Utilizing Passive Infrared (PIR) detection technology to detect walking-size motion while preventing false tripping from the environment. The rSBOR is designed to mount directly through a ½” knockout (7/8” hole) in a luminaire or pole, and features a dual radio that allows it to communicate wireless to other nLight AIR devices in order to enable control strategies like group response to motion, on/off control in response to daylight and by switch.
Also known as: 194995693177, RSBOR 10 EM IM BZ G2, SESRSBOR10EMIMBZG2
Specifications
| Mounting: | Pole, Fixture |
| Color: | Dark Bronze |
| Type: | Emergency Backup, 0-10V Dimming |
| Volts AC Range: | 120 - 277 |
| Mounting: | Pole, Fixture |
| Type: | Emergency Backup, 0-10V Dimming |
| Color: | Dark Bronze |
| Volts AC Range: | 120 - 277 |