nLight AIR Power/Relay Pack

Item #: 2026343

Cat #: RPP20 D 24V EM EFP G2

UPC: 193048057751

$ 322.70 EA
Company wide:
7 in stock
Documents & Guides
nLight AIR Power/Relay Pack, 0-10VDC Dimming Output (Via Chase Nipple), 24V Output Terminals, UL924 Emergency Operation, Via Power Interrupt Detection, External Fault Protection, Generation 2 Compatibility

Overview

nLight AIR Power/Relay Pack, 0-10VDC Dimming Output (Via Chase Nipple), 24V Output Terminals, UL924 Emergency Operation, Via Power Interrupt Detection, External Fault Protection, Generation 2 Compatibility

The nLight AIR rPP family of power packs are lighting control devices designed to offer flexible control for commercial and industrial lighting applications. The rPP20 consists of a relay, 0-10V dimming control, and a low voltage power supply output to power and wireless switches and sensors. The rPP20 is capable of switching loads up to 20A via a latching relay designed with robust inrush protection from the harsh switching requirements of fluorescent and LED loads. Select power packs provide +24VDC low voltage output to power up to 4 nLight AIR mounted occupancy sensors and photocells.

Also known as: 193048057751, RPP20 D 24V EM EFP G2, SESRPP20D24VEMEFPG

Specifications

Type: Emergency Backup, 0-10V Dimming
Type: Emergency Backup, 0-10V Dimming