U-Bolt Ground Clamp, 5/8" or 3/4" Rod, Copper

Item #: 0202629

Cat #: GPL5

UPC: 785037358057

$ 43.11 EA
Company wide:
15 in stock
Documents & Guides
U-Bolt Ground Clamp, Direct Burial, Clamp Material: Copper, Screw Material: Bronze, Wire Range: 4 AWG (Solid) - 2/0 (Stranded), Rod Size: 5/8" or 3/4", Pipe Size: 3/8".

Overview

U-Bolt Ground Clamp, Direct Burial, Clamp Material: Copper, Screw Material: Bronze, Wire Range: 4 AWG (Solid) - 2/0 (Stranded), Rod Size: 5/8" or 3/4", Pipe Size: 3/8".

Universal parallel or 90° cable connection to rod or pipe, Made from high copper content alloy, Furnished with silicon bronze bolt, nuts and lockwashers.

Also known as: 785037358057, GPL5, PENGPL5

Specifications

Diameter: 3/4 in, 5/8 in
Material: Copper
Allowable Gauge Range: 4 - 2/0
Diameter: 3/4 in, 5/8 in
Allowable Gauge Range: 4 - 2/0
Material: Copper