Wall Switch Sensor, JOT, White

Item #: 2026290

Cat #: WSXA JOT DX WH

UPC: 194994374091

$ 111.24 EA
Company wide:
0 in stock
Documents & Guides
Wireless Indoor Fixture Integrated PIR Occupancy/Ambient Light Sensor, Automatic On, Wireless Dimming, 120-277V, White

Overview

Wireless Indoor Fixture Integrated PIR Occupancy/Ambient Light Sensor, Automatic On, Wireless Dimming, 120-277V, White

The WSXA JOT wall switch sensor uses Bluetooth® Low Energy (BLE) technology to enable room level dimming, occupancy sensing and daylight harvesting. This simple, cost-effective solution is ideal for small commercial indoor spaces that require small motion detection up to 20 ft (6.10 m) such as private offices, conference rooms, closets, copy rooms or any other small enclosed space. WSXA JOT is only compatible with JOT-enabled fixtures and controls. Pairing in-circuit JOT-enabled devices is initiated with just one touch of the provisioning button using the provisioning tool provided with each unit. Once pairing is complete, settings can be changed using changing push-button programming or the Clairity mobile app. WSXA JOT units come pre-configured for neutral-less wiring. If a connection with neutral wiring is required, contractors can convert the unit in seconds.

Also known as: 194994374091, WSXA JOT DX WH, SESWSXASSADXWH

Specifications

Color: White
Type: Occupancy, Daylight Sensor
Volts AC Range: 120 - 277
Color: White
Volts AC Range: 120 - 277
Type: Occupancy, Daylight Sensor