Emergency Lighting Control Unit

Item #: 2026289

Cat #: ETS20 DR M20

UPC: 040232674006

Company wide:
0 in stock
Documents & Guides
Emergency Lighting Control Unit, 120/277V, Max Load: 20 Amp (Ballast), 10 Amp (Incandescent), 8 Amp (LED Driver), Dimensions: 4.625" x 2.25" x 2.25"

Overview

Emergency Lighting Control Unit, 120/277V, Max Load: 20 Amp (Ballast), 10 Amp (Incandescent), 8 Amp (LED Driver), Dimensions: 4.625" x 2.25" x 2.25"

The IOTA ETS20 DR Emergency Lighting Control Device allows the use of auxiliary generator or inverter power on switched fixtures in power failure situations. The ETS20 DR senses the loss of normal AC power and bypasses local control devices such as switches, occupancy sensors, or timers, providing emergency power to the fixtures regardless of the control setting. The ETS20 DR allows for operation of the load at full light output until normal power is restored or for as long as the generator or inverter supply is available. The ETS20 DR will work in conjunction with any fixture on the designated 20 amp circuit per the rated specifications. Allowing for the use of switched fixtures with a generator or inverter supply eliminates the need for night lights and promotes increased energy savings. The dimming relay leads accommodate two 0-10 volt dimming zone controls, providing full light output in both zones during emergency mode regardless of dimmer setting. 

Also known as: 040232674006, ETS20 DR M20, SESETS20DRM20

Specifications

Volts AC Range: 120 - 277
Volts AC Range: 120 - 277