Wall Switch Sensor (Occupancy and Daylighting), White

Item #: 2026288

Cat #: WSXA PDT 2P WH

UPC: 194994626053

$ 127.84 EA
Company wide:
0 in stock
Documents & Guides
Wall Switch Sensor (Occupancy and Daylighting), 120-277V, Dual Technology, 2 Poles, Operating Mode: Pole 1 Auto-On, Pole 2 Manual On, Runtime: Pole 1 Lights, Pole 2 Fan, White

Overview

Wall Switch Sensor (Occupancy and Daylighting), 120-277V, Dual Technology, 2 Poles, Operating Mode: Pole 1 Auto-On, Pole 2 Manual On, Runtime: Pole 1 Lights, Pole 2 Fan, White

The WSXA Family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSXA Family sensors have a stylish low profile appearance, soft-click buttons, and provide small motion detection up to 20 ft (6.10 m), making them perfect for private offices, private restrooms, closets, copy rooms, or any other small enclosed space. Additionally, all WSXA Family sensors have a patent-pending wiring method that enables them to function either with or without a neutral connection. WSXA units come pre-configured for wiring without a neutral, however if connection to neutral is required by code, contractors can convert the unit in seconds.

Also known as: 194994626053, WSXA PDT 2P WH, SESWSXAPDT2PWH

Specifications

Poles: 2
Color: White
Type: Occupancy, Daylight Sensor
Volts AC Range: 120 - 277
Poles: 2
Type: Occupancy, Daylight Sensor
Color: White
Volts AC Range: 120 - 277