Company wide:
0
in stock
Documents & Guides
Phase Dimming Wall Switch, 120V, Can Be Used For Single Pole Or 3-Way Control With A Regular ON/OFF Mechanical Switch (Sold Separately), Ivory Finish
Overview
Phase Dimming Wall Switch, 120V, Can Be Used For Single Pole Or 3-Way Control With A Regular ON/OFF Mechanical Switch (Sold Separately), Ivory Finish
The Sensor Switch WPD is an economical commercial grade forward phase paddle dimmer for LED, CFT, Incandescent, and self ballast devices. The WPD allows the user or installer to set high and low trim settings and return to default easily and efficiently. Its elegant design does not compromise function, whereas this device offers extremely smooth dimming control that meets NEMA SSL-7A requirements.
Also known as: 194995610259, WPD IV, SESWPDIV
Specifications
| Color: | Ivory |
| Color: | Ivory |