On/Off Photocell Sensor, White

Item #: 2026273

Cat #: CM PC VLP

UPC: 889804680942

$ 112.64 EA
Company wide:
6 in stock
Documents & Guides
On/Off Photocell Sensor, Ceiling Mount, Low Voltage, Single Zone, Visible Light Programming, White Finish

Overview

On/Off Photocell Sensor, Ceiling Mount, Low Voltage, Single Zone, Visible Light Programming, White Finish

The CM-PC series of On/Off Photocell sensors provide the industry’s most intelligent control of lighting for daylight harvesting applications. Ideal for public spaces with windows like vestibules, corridors, or bathrooms; the sensors work by monitoring daylight conditions in a room, then controlling the lighting so as to insure that adequate lighting levels are maintained. The CM-PC is used for On/Off lighting control; turning off the lights when sufficient natural light is present and turning them on when additional lighting is necessary. Additionally with the Dual Zone (-DZ) option, a second set of customized control outputs is provided. All CM-PC sensors can be used alone or as part of an occupancy sensor system. The sensors are powered with 12 to 24 VAC/VDC and typically operate with a PP-20 or MP-20 Power Pack; enabling complete 20 Amp circuits to be controlled. To add dimming control to the On/Off switching provided by the CM-PC, see the Technical Data Sheet on the CM-PC-ADC sensor. With optional flash programming via the Sensor Switch VLP mobile device application, the user can easily change time delay, on mode and photocontrol settings.

Also known as: 889804680942, CM PC VLP, SESCMPCVLP

Specifications

Mounting: Surface, Ceiling
Color: White
Mounting: Surface, Ceiling
Color: White