Fiber Optic Cable, Ultra-Bendable, MM/OM3, 6 Fibers, Plenum, Black, Tight Buffer Distribution, Non-A

Item #: 2026238

Cat #: BE0061ANUBK

UPC: 663008001402

Company wide:
0 in stock
Documents & Guides
Fiber Optic Cable, Ultra-Bendable, MM/OM3, 6 Fibers, Plenum, Black, Tight Buffer Distribution, Non-Armored, Indoor / Outdoor

Overview

Fiber Optic Cable, Ultra-Bendable, MM/OM3, 6 Fibers, Plenum, Black, Tight Buffer Distribution, Non-Armored, Indoor / Outdoor
Also known as: 663008001402, BE0061ANUBK, GCBBE0061ANUBK

Specifications

Material: Fiber
Color: Black
Length: Cut to Length
Jacket: Plenum
Conductors: 6 Fiber
Material: Fiber
Length: Cut to Length
Conductors: 6 Fiber
Color: Black
Jacket: Plenum