This product has been discontinued.

2'x2' LED Troffer, 40K, JOT/OCC
Item #: 2026186
Cat #: 2BLT2R 33L ADPT EZ1 LP840 JOTVTX15
UPC: 194995528219
Company wide:
0
in stock
Discontinued
Documents & Guides
2 Ft. x 2 Ft. LED Troffer, 120-277V, 82 CRI, 3300 Lumens, Color Temperature: 4000K, Curved Diffuser, Linear Prisms, Dims To 1% (0-10 Volt Dimming), Standard White Two-Piece Flanged Bracket, Wireless Occupancy Sensor With “Just One Touch” Pairing
Overview
2 Ft. x 2 Ft. LED Troffer, 120-277V, 82 CRI, 3300 Lumens, Color Temperature: 4000K, Curved Diffuser, Linear Prisms, Dims To 1% (0-10 Volt Dimming), Standard White Two-Piece Flanged Bracket, Wireless Occupancy Sensor With “Just One Touch” Pairing
The BLTR Relight Series provides quick, easy installation into most existing fluorescent troffers and parabolics. Get the look, feel and performance of a full fixture replacement at the fraction of the cost. The BLTR Relight Series also provides SensorSwitch JOT single-room lighting controls or nLight networked lighting control options to further enhance your energy savings and flexibility.
Also known as: 194995528219, 2BLT2R 33L ADPT EZ1 LP840 JOTVTX15, LIT2BLT2R33LADPTE*
Specifications
| Lumens: | 3300 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 3300 |
| Color Rendering Index (CRI): | 82 |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Width: | 24 in, 2 ft |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 277 |