2'x2' LED Troffer, 40K, JOT

Item #: 2026185

Cat #: 2BLT2R 33L ADPT EZ1 LP840 JOT

UPC: 196182271069

Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Troffer, 120-277V, 82 CRI, 3300 Lumens, Color Temperature: 4000K, Curved Diffuser, Linear Prisms, Dims To 1% (0-10 Volt Dimming), Standard White Two-Piece Flanged Bracket, Wireless Room Control With “Just One Touch” Pairing

Overview

2 Ft. x 2 Ft. LED Troffer, 120-277V, 82 CRI, 3300 Lumens, Color Temperature: 4000K, Curved Diffuser, Linear Prisms, Dims To 1% (0-10 Volt Dimming), Standard White Two-Piece Flanged Bracket, Wireless Room Control With “Just One Touch” Pairing

The BLTR Relight Series provides quick, easy installation into most existing fluorescent troffers and parabolics. Get the look, feel and performance of a full fixture replacement at the fraction of the cost. The BLTR Relight Series also provides SensorSwitch JOT single-room lighting controls or nLight networked lighting control options to further enhance your energy savings and flexibility.

Also known as: 196182271069, 2BLT2R 33L ADPT EZ1 LP840 JOT, LIT2BLT2R33LADPTEZ

Specifications

Lumens: 3300
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Type: 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3300
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Light Technology: LED
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Type: 0-10V Dimming
Volts AC Range: 120 - 277