This product has been discontinued.

8' LED Strip Fixture, 40K, JOT/OCC
Item #: 2026184
Cat #: CSS L96 8000LM MVOLT 40K 80CRI JOTVTX15 G1
UPC: 196182581496
Company wide:
0
in stock
Discontinued
Documents & Guides
8 Ft. LED Strip Fixture, 120-277V, 80 CRI, 8000 Lumens, Color Temperature: 4000K, Wireless Occupancy Sensor With “Just One Touch” Pairing
Overview
8 Ft. LED Strip Fixture, 120-277V, 80 CRI, 8000 Lumens, Color Temperature: 4000K, Wireless Occupancy Sensor With “Just One Touch” Pairing
Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.
Also known as: 196182581496, CSS L96 8000LM MVOLT 40K 80CRI JOTVTX15 G1, LITCSSL968000LMX1*
Specifications
| Type: | Occupancy Sensor |
| Lumens: | 8000 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 8 ft, 96 in |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Occupancy Sensor |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Lumens: | 8000 |
| Length: | 8 ft, 96 in |
| Light Technology: | LED |