This product has been discontinued.

4' LED Strip Fixture, 40K, JOT/OCC (Gen 1)
Item #: 2026183
Cat #: CSS L48 4000LM MVOLT 40K 80CRI JOTVTX15 G1
UPC: 196182581434
Company wide:
0
in stock
Discontinued
Documents & Guides
4 Ft. LED Strip Fixture, 120-277V, 80 CRI, 4000 Lumens, Color Temperature: 4000K, Wireless Occupancy Sensor With “Just One Touch” Pairing, 1st Gen. *NO LONGER MADE*
Overview
4 Ft. LED Strip Fixture, 120-277V, 80 CRI, 4000 Lumens, Color Temperature: 4000K, Wireless Occupancy Sensor With “Just One Touch” Pairing, 1st Gen. *NO LONGER MADE*
Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.
Also known as: 196182581434, CSS L48 4000LM MVOLT 40K 80CRI JOTVTX15 G1, LITCSSL484000LMM**
Specifications
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 4000 |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Lumens: | 4000 |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |