8' LED Strip Fixture, 40K, JOT

Item #: 2026182

Cat #: CSS L96 8000LM MVOLT 40K 80CRI JOT

UPC: 194994414667

Company wide:
0 in stock
Documents & Guides
8 Ft. LED Strip Fixture, 120-277V, 80 CRI, 8000 Lumens, Color Temperature: 4000K, Wireless Room Control With “Just One Touch” Pairing

Overview

8 Ft. LED Strip Fixture, 120-277V, 80 CRI, 8000 Lumens, Color Temperature: 4000K, Wireless Room Control With “Just One Touch” Pairing

Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.

Also known as: 194994414667, CSS L96 8000LM MVOLT 40K 80CRI JOT, LITCSSL968000LMJOT

Specifications

Lumens: 8000
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 8000
Length: 8 ft, 96 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277