6" LED Retrofit Downlight, 40K, JOT

Item #: 2026180

Cat #: LBR6 15LM 40K AR LSS MWD MVOLT D10 JOT

UPC: 196182868658

Company wide:
0 in stock
Documents & Guides
6 Inch Round LED Retrofit Downlight, New Construction, 120-277V, 1500 Lumens, Color Temperature: 4000K, Clear Reflector, Semi-Specular, Medium-Wide Distribution, Minimum Dimming 10% Driver For Use With JOT, Wireless Room Control With “Just One Touch” Pairing

Overview

6 Inch Round LED Retrofit Downlight, New Construction, 120-277V, 1500 Lumens, Color Temperature: 4000K, Clear Reflector, Semi-Specular, Medium-Wide Distribution, Minimum Dimming 10% Driver For Use With JOT, Wireless Room Control With “Just One Touch” Pairing

LBR is everything you need in a downlight at an affordable price. Whether it’s the seamless install from-below design, abundant energy savings or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation, remodel or new construction project. To top it off, LBR has a broad offering of aperture sizes, drivers, accessories, and switchable CCTs and lumens.

Also known as: 196182868658, LBR6 15LM 40K AR LSS MWD MVOLT D10 JOT, LITLBR615LM40KARLS

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1500
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Diameter: 6 in
Dimmable: Yes
Lumens: 1500
Light Technology: LED
Volts AC Range: 120 - 277