6" LED Retrofit Downlight, 35K, JOT

Item #: 2026178

Cat #: LBR6 15LM 35K AR LSS MWD MVOLT D10 JOT

UPC: 194995474400

Company wide:
0 in stock
Documents & Guides
6 Inch Round LED Retrofit Downlight, New Construction, 120-277V, 1500 Lumens, Color Temperature: 3500K, Clear Reflector, Semi-Specular, Medium-Wide Distribution, Minimum Dimming 10% Driver For Use With JOT, Wireless Room Control With “Just One Touch” Pairing

Overview

6 Inch Round LED Retrofit Downlight, New Construction, 120-277V, 1500 Lumens, Color Temperature: 3500K, Clear Reflector, Semi-Specular, Medium-Wide Distribution, Minimum Dimming 10% Driver For Use With JOT, Wireless Room Control With “Just One Touch” Pairing

LBR is everything you need in a downlight at an affordable price. Whether it’s the seamless install from-below design, abundant energy savings or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation, remodel or new construction project. To top it off, LBR has a broad offering of aperture sizes, drivers, accessories, and switchable CCTs and lumens.

Also known as: 194995474400, LBR6 15LM 35K AR LSS MWD MVOLT D10 JOT, LITLBR615LM35KARLS

Specifications

Lumens: 1500
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 1500
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Diameter: 6 in
Light Technology: LED
Volts AC Range: 120 - 277