New Sustainable

5/6" LED Downlight, 27K/30K/35K

Item #: 2026155
Cat #: LEDDR56FLCCT1
UPC: 762148308904
$ 18.66 EA
Company wide:
1,240 in stock
Documents & Guides
LED, Recessed, Flat Face Retrofit, CCT Selectable, Downlight: 5/6"; Line Voltage: 120V, Watts: 14, Lumens: 1100, Color Temperature: 2700K/3000K/3500K, Dimmable, CRI: 80, Color: White Trim. Life: 50,000 hours rated life. Includes E26 And Direct Wire Options, Overall Trim Diameter: 7". IC-rated for direct contact with insulation. UL approved for damp location. * cULus Listed, RoHS and Energy Star® Certified.

Overview

LED, Recessed, Flat Face Retrofit, CCT Selectable, Downlight: 5/6"; Line Voltage: 120V, Watts: 14, Lumens: 1100, Color Temperature: 2700K/3000K/3500K, Dimmable, CRI: 80, Color: White Trim. Life: 50,000 hours rated life. Includes E26 And Direct Wire Options, Overall Trim Diameter: 7". IC-rated for direct contact with insulation. UL approved for damp location. * cULus Listed, RoHS and Energy Star® Certified.
TCP’s LED Recessed Flat Face Retrofit CCT Selectable Downlights are the perfect choice for remodeling or new construction projects. 14 watt fixture replaces 85 Watt incandescent.
Also known as: 762148308904, LEDDR56FLCCT1, TCPLEDDR56FLCCT1

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White)
Volts AC: 120
Lumens: 1100
Diameter: 5 in, 6 in
Wattage: 14
Light Technology: LED
Dimming: Yes
Mounting: Recessed
Volts AC: 120
Diameter: 5 in, 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White)
Lumens: 1100
Wattage: 14
Dimming: Yes

Customer Reviews

No reviews for this product
(0)