2x4' LED Center Element Troffer, 40K, JOT

Item #: 2026148

Cat #: STAK 2X4 4000LM 80CRI 40K COLT MIN10 MVOLT JOT VAPIR15

UPC: 196182864766

$ 130.00 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Center Element Troffer, 120-277V, 80 CRI, 4000 Lumens, Color Temperature: 4000K, Curved Opal Lens With Trim, Dims To 10%, JOT (Just One Touch) Wireless Enabled, Vertex Low-Profile On/Off Occupancy Sensor With Auto Dimming Photocell With VLP Programming At 15ft Mounting Height

Overview

2 Ft. x 4 Ft. LED Center Element Troffer, 120-277V, 80 CRI, 4000 Lumens, Color Temperature: 4000K, Curved Opal Lens With Trim, Dims To 10%, JOT (Just One Touch) Wireless Enabled, Vertex Low-Profile On/Off Occupancy Sensor With Auto Dimming Photocell With VLP Programming At 15ft Mounting Height

STACK is the newest staple of center-element lay-ins from Lithonia Lighting®. It’s the namesake of the STACK Family, bringing high performance and expanded configuration opportunities all in a new aesthetically pleasing form factor. With millions of configurations available in this new luminaire, nLight® embedded wired or wireless controls, emergency battery packs, eldoLED® drivers, and more, this fixture is perfect for a multitude of applications. STACK would be ideal for projects like healthcare, education, commercial office, retail, and more.

Also known as: 196182864766, STAK 2X4 4000LM 80CRI 40K COLT MIN10 MVOLT JOT VAPIR15, LITSTAK2X44000LM80

Specifications

Type: Occupancy Sensor, Photo
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Lumens: 4000
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Photo
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 4000
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277