This product has been discontinued.

2x2' LED Flat Panel, 35K, JOT
Item #: 2026136
Cat #: CPX 2X2 32L 35K JOTVTX15
UPC: 194995615575
Company wide:
0
in stock
Discontinued
Documents & Guides
2 Ft. x 2 Ft. LED Flat Panel, 120-277V, 3200 Lumens, Color Temperature: 3500K, Wireless Occupancy Sensor With "Just One Touch" Pairing, Daylight Photocell Control Can Be Enabled By Using The Clairity Mobile App
Overview
2 Ft. x 2 Ft. LED Flat Panel, 120-277V, 3200 Lumens, Color Temperature: 3500K, Wireless Occupancy Sensor With "Just One Touch" Pairing, Daylight Photocell Control Can Be Enabled By Using The Clairity Mobile App
CPX™ from Lithonia lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. The configurable CPX sets the bar for what a standard panel can do. This CPX offers options for factory installed emergency battery packs, pre-wired single and dual whips, an A12 prismatic lens for even better glare control, 1% dimming, and wireless single-room lighting controls through SensorSwitch™ JOT. CPX is the perfect choice for budget-conscious schools, commercial office, and retail footprint projects.
Also known as: 194995615575, CPX 2X2 32L 35K JOTVTX15, LITCPX2X232L35KJOT
Specifications
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Lumens: | 3200 |
| Color Temperature: | 3500 (Neutral White) |
| Width: | 24 in, 2 ft |
| Lumens: | 3200 |
| Length: | 24 in , 2 ft |
| Color Temperature: | 3500 (Neutral White) |