Garage & Canopy Round LED Fixture, 60W, 30/40/50K

Item #: 2026056
Cat #: GCR60-SCT-G1-SM-5-10-BZ
UPC:
$ 165.34 EA
Company wide:
32 in stock
Documents & Guides
Garage & Canopy Round LED Fixture, Selectable Wattage: 28W/40W/60W, 120-347V, 70 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Surface Mount, Type 5 Distribution, Bronze

Overview

Garage & Canopy Round LED Fixture, Selectable Wattage: 28W/40W/60W, 120-347V, 70 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Surface Mount, Type 5 Distribution, Bronze
Stonco Garage and Canopy Round Dual Select LED luminaire is exactly what you need when searching for durable, cost-effective lighting for parking garages, covered walkways and outdoor canopies. Compact and efficient, it has durable, weather tight construction and a rugged, UV-stabilized clear lens.
Also known as: GCR60-SCT-G1-SM-5-10-BZ, STOGCR60SCTG1SM510

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 28, 40, 60, Selectable
Mounting: Surface
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Surface
Light Technology: LED
Wattage: 28, 40, 60, Selectable
Color: Bronze

Customer Reviews

No reviews for this product
(0)