LED Sealed High Bay, 14,000/21,000L

Item #: 2026055

Cat #: HCY-1421L-8CST-UN3-DIM

UPC: 190096131648

Call for price
Company wide:
0 in stock
Documents & Guides
LED Sealed Round High Bay, Selectable Lumen: 14000/21000, Selectable CCT: 4000K/5000K, 80 CRI, 120-347 Volt, Dimmable

Overview

LED Sealed Round High Bay, Selectable Lumen: 14000/21000, Selectable CCT: 4000K/5000K, 80 CRI, 120-347 Volt, Dimmable

The Day-Brite / CFI HCY sealed high bay is an ideal choice where functional high bay lighting is needed with an aesthetic appeal. The round form factor lends itself to retail and institutional applications.

Also known as: 190096131648, HCY-1421L-8CST-UN3-DIM, DAYHCY1421L8CSTUN*

Specifications

Shape: Round
Volt Amps: 3kVA
Shape: Round
Volt Amps: 3kVA