LED Area/Site Luminaire, 40K, Black

Item #: 2025973

Cat #: USSL-C027-D-U-T3-MA-BK-4N7

UPC: 080083256419

$ 1070.08 EA
Company wide:
5 in stock
Documents & Guides
LED Area/Site Luminaire, 2-LED Light Engine, 0-10V Dimming, 120-277V, Color Temperature: 4000K, Type III Distribution, Mast Arm Mounting, NEMA 7-PIN Twistlock Photocontrol Receptacle, Black Finish

Overview

LED Area/Site Luminaire, 2-LED Light Engine, 0-10V Dimming, 120-277V, Color Temperature: 4000K, Type III Distribution, Mast Arm Mounting, NEMA 7-PIN Twistlock Photocontrol Receptacle, Black Finish

The USSL LED area, site, and roadway luminaire combines optical performance, energy efficiency and long-term reliability in an advanced, patent pending modern design. Utilizing the latest LED technology, the USSL luminaire delivers unparalleled uniformity resulting in greater pole spacing. A versatile mount standard arm facilitates ease of installation for both retrofit and new installations. With energy savings greater than 85%, the USSL fixture replaces 70 - 1,500W metal halide fixtures in general area lighting applications such as parking lots, walkways, roadways and building areas.

Also known as: 080083256419, USSL-C027-D-U-T3-MA-BK-4N7, COOUSSLC027DUT3MAB

Specifications

Color Temperature: 4000 (Cool White)
Color: Black
Type: 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Color: Black
Light Technology: LED