30T8/LED/72-840/BP/R17D/HO

Item #: 2025746

Cat #: S11966

UPC: 045923119668

$ 27.50 EA
Company wide:
0 in stock
30 Watt T8 LED; 6 Foot; 4000K; Recessed Double Contact Base; 50000 Average rated hours; 4200 Lumens; Type B; Ballast Bypass; Double Ended Wiring

Overview

30 Watt T8 LED; 6 Foot; 4000K; Recessed Double Contact Base; 50000 Average rated hours; 4200 Lumens; Type B; Ballast Bypass; Double Ended Wiring

Satco's S11966 30-watt, 6 foot, LED T8 bulb is an ideal lighting solution for a variety of applications. This energy saving, low maintenance lamp has a 160 degree beam spread and high lumens count for superior illumination. This Frosted bulb is versatile and delivers 50,000 hours of cool white light.

Also known as: 045923119668, S11966, SATS11966

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Base: Recessed Double Contact (R17d)
Wattage: 30
Material: Glass
Lumens: 4200
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Material: Glass
Light Technology: LED
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 30
Lumens: 4200
Dimmable: No