54W HID Retrofit LED Lamp, 40K

Item #: 2025455

Cat #: 54CC/LED/840/LS EX39 G3 BB 3/1

UPC: 046677564216

$ 101.30 EA
Company wide:
0 in stock
Documents & Guides
LED Corn-Cob: HID Retrofit; Voltage: 100-277V, Wattage: 54W, Lumens: 7800LM, Color Temperature: 4000K, Base: EX39 (Exclusionary Mogul Screw), Preset Dimming. OC# 564211 - 12NC 929002999604 - Product Name: 54CC/LED/840/LS EX39 G3 BB 3/1

Overview

LED Corn-Cob: HID Retrofit; Voltage: 100-277V, Wattage: 54W, Lumens: 7800LM, Color Temperature: 4000K, Base: EX39 (Exclusionary Mogul Screw), Preset Dimming. OC# 564211 - 12NC 929002999604 - Product Name: 54CC/LED/840/LS EX39 G3 BB 3/1
Also known as: 046677564216, 54CC/LED/840/LS EX39 G3 BB 3/1, PHI54CCLED840LSEX3

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 54
Color Rendering Index (CRI): 80
Lumens: 7800
Volts AC: 100 - 277
Type: LED Retrofit
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Dimmable: Yes
Wattage: 54
Lumens: 7800
Type: LED Retrofit
Base: Mogul Extended Screw (EX39)