Beam Clamp, Iron, 2"

Item #: 2025355

Cat #: 953

UPC: 781747009531

Company wide:
0 in stock
Beam Clamp, Insulator Support, Malleable Iron, Tap Size (UNC) 3/8-16

Overview

Beam Clamp, Insulator Support, Malleable Iron, Tap Size (UNC) 3/8-16

Elevate installations with high‑strength beam clamps that create secure, non-invasive anchor points on structural steel—no drilling or welding required. Engineered for safety with proper load distribution, adjustable fit, and rapid installation to cut labor and protect beams. Ideal for construction, industrial, mechanical, and renewable projects—from HVAC and electrical to process piping and equipment mounts. Choose the flexible, code-conscious solution built to perform as infrastructure and manufacturing continue to grow.

Also known as: 781747009531, 953, BRD953

Specifications

Size: 70 mm
Size: 70 mm