2
more

Adjustable Beam Clamp, 1", 1/4-20, Malleable Iron
Item #: 2025351
Cat #: 951
UPC: 781747009517
Company wide:
0
in stock
Documents & Guides
Adjustable Beam Clamp, 1 Inch, Tap Size 1/4-20, 125 lbs Maxiumum Load, Malleable Iron
Overview
Adjustable Beam Clamp, 1 Inch, Tap Size 1/4-20, 125 lbs Maxiumum Load, Malleable Iron
Bridgeport Beam Clamps make quick connections to structural steel without the need for drilling or welding. Single screw clamps with two threaded holes can be used for a variety of support, lifting and rigging applications.
Also known as: 781747009517, 951, BRD951
Features & Benefits
- Compliance Standards: Bridgeport straps are RoHS compliant, REACH compliant and LEED compliant
- Sizing: 1” Beam Clamp with a tap size (UNC) of 1/4 - 20. Jaw opening is approximately .750”
- Malleable Iron: The heaviest-duty solution. Due to its strength, rigidity and ability to flex without breaking, malleable iron offers good fracture toughness and high impact resistance
- Max. Load: 125 lb Max. Load
- Quick and Easy: Beam clamps are easier and faster to install than welding or drilling holes – both of which require specialized labor, equipment and engineer analysis
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 in |
| Size: | 1/4-20 |
| Material: | Malleable Iron |
| Size: | 1/4-20 |
| Diameter: | 1 in |