Anderson Powerpole®/APP® to 8mm DC Barrel Plug, 9"

Item #: 2025319
Cat #: 29205
UPC: 092644292057
$ 8.99 EA
Company wide:
0 in stock
Documents & Guides
Anderson Powerpole®/APP® to 8mm DC Barrel Plug, Connects Klein Tools Solar Panels to Klein Tools KTB5 and KTB500 Power Stations, 9 Inch Cord Length, Black

Overview

Anderson Powerpole®/APP® to 8mm DC Barrel Plug, Connects Klein Tools Solar Panels to Klein Tools KTB5 and KTB500 Power Stations, 9 Inch Cord Length, Black
Klein Tools Anderson Powerpole®/APP® to DC cable with an 8mm Barrel Plug is compatible with Klein Tools Portable Power Stations (Cat. Nos. KTB500, KTB5) and Solar Panel (Cat. No. 29250). The 11.8-Inch flexible cord allows you to easily adapt your Solar Panel’s APP® output to your portable power station’s 8mm barrel plug charging input. Easily store the flexible cable in the pouch of Klein Tools Solar Panel.
Also known as: 092644292057, 29205, KLE29205

Specifications

Color: Black
Length: 9 in
Color: Black
Length: 9 in

Customer Reviews

No reviews for this product
(0)