New

LED PAR30L, 3000K, 25° Flood

Item #: 2025318
Cat #: 8.5PAR30L/LED/930/F25/DIM/GULW/T20 6/1FB
UPC: 046677567958
$ 12.94 EA
Company wide:
0 in stock
Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips OC# 567957 - 12NC 929003027004 - Part # 8.5PAR30L/LED/930/F25/DIM/GULW/T20 6/1FB. Rated for Wet Locations. 75W Equivalent.

Overview

Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips OC# 567957 - 12NC 929003027004 - Part # 8.5PAR30L/LED/930/F25/DIM/GULW/T20 6/1FB. Rated for Wet Locations. 75W Equivalent.
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677567958, 8.5PAR30L/LED/930/F25/DIM/GULW/T20 6/1FB, PHI8.5PAR30LLED302

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long), PAR30 (Sealed Beam)
Volts AC: 120
Type: Dimmable
Color Rendering Index (CRI): 90
Wattage: 8.800
Dimming: Yes
Diameter: 3.750 in
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Dimming: Yes
Lumens: 850
Shape: PAR30L (Sealed Beam Long), PAR30 (Sealed Beam)
Type: Dimmable
Wattage: 8.800
Diameter: 3.750 in

Customer Reviews

No reviews for this product
(0)