This product has been discontinued.

8.5W PAR30L LED Lamp, 30K
Item #: 2025318
Cat #: 8.5PAR30L/LED/930/F25/DIM/GULW/T20 6/1FB
UPC: 046677567958
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips OC# 567957 - 12NC 929003027004 - Part # 8.5PAR30L/LED/930/F25/DIM/GULW/T20 6/1FB. Rated for Wet Locations. 75W Equivalent.
Overview
Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips OC# 567957 - 12NC 929003027004 - Part # 8.5PAR30L/LED/930/F25/DIM/GULW/T20 6/1FB. Rated for Wet Locations. 75W Equivalent.
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677567958, 8.5PAR30L/LED/930/F25/DIM/GULW/T20 6/1FB, PHI8.5PAR30LLED32*
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 850 |
| Base: | Medium Screw (E26) |
| Shape: | PAR30L (Sealed Beam Long), PAR30 (Sealed Beam) |
| Volts AC: | 120 |
| Type: | Dimmable |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 8.800 |
| Dimmable: | Yes |
| Diameter: | 3.750 in |
| Angle: | 25° |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |
| Angle: | 25° |
| Lumens: | 850 |
| Shape: | PAR30L (Sealed Beam Long), PAR30 (Sealed Beam) |
| Type: | Dimmable |
| Wattage: | 8.800 |
| Diameter: | 3.750 in |