100W/LED/HID/5K/277-480V/EX39

Item #: 2025316

Cat #: S13124

UPC: 045923131240

Company wide:
0 in stock
100 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;277-480 Volt

Overview

100 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;277-480 Volt

Satco's S13124 100-watt LED HID replacement bulb offers natural light and a 360 degree beam spread. The lamp features built-in surge protection and a Mogul extended base providing superior outdoor illumination. This lamp has a compact design and delivers 50,000 hours of exceptional illumination.

Also known as: 045923131240, S13124, SATS13124

Specifications

Material: Polycarbonate, Aluminum
Color Temperature: 5000 (Bright White)
Lumens: 15000
Wattage: 100
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Mogul Extended Screw (EX39)
Material: Polycarbonate, Aluminum
Lumens: 15000
Color Rendering Index (CRI): 80
Dimmable: No
Color Temperature: 5000 (Bright White)
Wattage: 100
Light Technology: LED
Base: Mogul Extended Screw (EX39)