26W HID Retrofit LED Lamp, 50K

Item #: 2025266

Cat #: FED23N15050E26C

UPC: 762148316367

$ 42.00 EA
Clearance
Price good while supplies last
Company wide:
13 in stock
Documents & Guides
LED Filament Lamp: Type-B (Ballast Bypass), ED23 Shape; 26 Watt, 5000 Lumens (Up tp 150W Equiv.), 5000K Color Temp., 80CRI, E26 (Medium) Base • Includes E39 Adapter, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).

Overview

LED Filament Lamp: Type-B (Ballast Bypass), ED23 Shape; 26 Watt, 5000 Lumens (Up tp 150W Equiv.), 5000K Color Temp., 80CRI, E26 (Medium) Base • Includes E39 Adapter, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).

TCP’s energy-efficient High Lumen LED Filament lamps are excellent replacements for HID metal halide lamps. The classic HID shape fits perfectly into existing fixtures. The lamps are an excellent fit for High Bay and Low Bay fixtures, as well as base down and horizontal applications such as bollards and wall packs. Bypass application means that no ballasts are needed.

Also known as: 762148316367, FED23N15050E26C, TCPFED23N15050E26C

Specifications

Shape: ED23-1/2 (Elliptical Dimple)
Base: Medium Screw (E26)
Wattage: 26
Color Temperature: 5000 (Bright White)
Lumens: 5000
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Shape: ED23-1/2 (Elliptical Dimple)
Wattage: 26
Lumens: 5000
Type: LED Retrofit
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Dimmable: No