30W HID Retrofit LED Lamp, 50K

Item #: 2025265

Cat #: FED28N15050E39C

UPC: 762148316572

$ 26.84 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
LED Filament Lamp: Type-B (Ballast Bypass), ED28 Shape; 30 Watt, 6000 Lumens (Up to 150W Equiv.), 5000K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).

Overview

LED Filament Lamp: Type-B (Ballast Bypass), ED28 Shape; 30 Watt, 6000 Lumens (Up to 150W Equiv.), 5000K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).

TCP’s energy-efficient High Lumen LED Filament lamps are excellent replacements for HID metal halide lamps. The classic HID shape fits perfectly into existing fixtures. The lamps are an excellent fit for High Bay and Low Bay fixtures, as well as base down and horizontal applications such as bollards and wall packs. Bypass application means that no ballasts are needed.

Also known as: 762148316572, FED28N15050E39C, TCPFED28N15050E39, CCK, Corn cob killer

Specifications

Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 30
Color Rendering Index (CRI): 80
Lumens: 6000
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Type: LED Retrofit
Volts AC Range: 120 - 277
Base: Mogul Screw (E39)
Wattage: 30
Lumens: 6000
Dimmable: No