SLIM®17 Field-Adjustable Wall Pack, 60W

Item #: 2025053

Cat #: SLIM17FAFC60

UPC: 192552004381

$ 226.47 EA
Company wide:
8 in stock
Documents & Guides
SLIM®17 Field-Adjustable Wall Pack, 60 Watt, 120-277V, 80 CRI, Selectable Lumens: 7035/8190/7251, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming

Overview

SLIM®17 Field-Adjustable Wall Pack, 60 Watt, 120-277V, 80 CRI, Selectable Lumens: 7035/8190/7251, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming
Also known as: 192552004381, SLIM17FAFC60, RABSLIM17FAFC60

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 8100, 7000, Selectable, 7200
Color Rendering Index (CRI): 80
Wattage: 60
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Dimmable: Yes
Lumens: 8100, 7000, Selectable, 7200
Wattage: 60
Volts AC Range: 120 - 277