410W Solar Module, 144 Half-Cell, Black on Black

Item #: 2025023

Cat #: EVPV410H

UPC:

Company wide:
0 in stock
Documents & Guides
410 Watt Solar Module, EverVolt Series, 144 Half-Cell, 1000 Volt DC, 71.7" x 40.0" x 1.2" (30mm Frame), 45 lbs., Black on Black

Overview

410 Watt Solar Module, EverVolt Series, 144 Half-Cell, 1000 Volt DC, 71.7" x 40.0" x 1.2" (30mm Frame), 45 lbs., Black on Black
Also known as: EVPV410H, PSLEVPV410H

Specifications

Volts DC: 1000
Wattage: 410
Color: Black on Black
Family / Style: Evervolt
Number of Cells: 144
Volts DC: 1000
Color: Black on Black
Number of Cells: 144
Wattage: 410
Family / Style: Evervolt