400W Solar Module,144 Half-Cell, Black on Black

Item #: 2025022

Cat #: EVPV400H

UPC:

Company wide:
0 in stock
Documents & Guides
400 Watt Solar Module, EverVolt Series, 144 Half-Cell, 1000 Volt DC, 71.7" x 40" x 1.2" (30mm Frame), 45 lbs., Black on Black

Overview

400 Watt Solar Module, EverVolt Series, 144 Half-Cell, 1000 Volt DC, 71.7" x 40" x 1.2" (30mm Frame), 45 lbs., Black on Black

Panasonic EverVolt Black Series solar modules produce more power over the long haul fueled by industry-leading conversion efficiency and low degradation rate.

Also known as: EVPV400H, PSLEVPV400H

Specifications

Wattage: 400
Volts DC: 1000
Color: Black on Black
Family / Style: Evervolt
Number of Cells: 144
Wattage: 400
Color: Black on Black
Number of Cells: 144
Volts DC: 1000
Family / Style: Evervolt