LED Flood Light w/Motion

Item #: 2025021

Cat #: HGX LED 2RH 40K 120 MO DDB

UPC: 196182114717

$ 67.10 EA
Company wide:
263 in stock
Documents & Guides
LED Security Flood Light With Motion Sensor, 200 Degree Coverage, 25 Watt, 120V, 80 CRI, 2750 Lumens, Color Temperature: 4000K, IP65 Rated, Dark Bronze. * It is not recommended for the HGX LED to be put on a circuit with a GFCI outlet - Can cause nuisance tripping *

Overview

LED Security Flood Light With Motion Sensor, 200 Degree Coverage, 25 Watt, 120V, 80 CRI, 2750 Lumens, Color Temperature: 4000K, IP65 Rated, Dark Bronze. * It is not recommended for the HGX LED to be put on a circuit with a GFCI outlet - Can cause nuisance tripping *

The HomeGuard LED family of security flood lights, built with rugged die cast aluminum construction, are long lasting, energy efficient solutions for replacing incandescent PAR lamp fixtures. Mounted under an eave or on a wall, these luminaires provide reliable security lighting in residential and commercial applications (PIR unit is wall mount only).The HGX family has seven configurations both in bronze and white. Featuring a low cost version for switched circuits and fully featured products that include the following options: an integral photocell for that automatic dusk-to-dawn operation, adjustable lumen output, color temperature switchability, and a PIR motion sensor in a wall sconce SKU. With tool-less easy-to-aim lamps, HGX installs quickly, and delivers a lumen range from 1700 to 4100. The HGX family provide great flexibility and versatility.

Also known as: 196182114717, HGX LED 2RH 40K 120 MO DDB, LITHGXLED2RH40KMO

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 25
Color Rendering Index (CRI): 80
IP/NEMA Rating: IP65
Lumens: 2750
Light Technology: LED
Color: Dark Bronze
Wattage: 25
IP/NEMA Rating: IP65
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 2750