Purification Device, 4W

Item #: 2024999

Cat #: FV-01VCN1

UPC: 885170380769

$ 204.20 EA
Company wide:
4 in stock
WhisperAir Repair Ceiling Mount Spot Purification Device, Inhibits Growth Of Bacteria, Viruses, Allergens And Mold; And Breaks Down Hazardous Substances, 9 CFM, <0.3* Sones, 4 Watt, 1510 RPM, 0.04 Amp, 120V/60Hz, 3.1 lbs.

Overview

WhisperAir Repair Ceiling Mount Spot Purification Device, Inhibits Growth Of Bacteria, Viruses, Allergens And Mold; And Breaks Down Hazardous Substances, 9 CFM, <0.3* Sones, 4 Watt, 1510 RPM, 0.04 Amp, 120V/60Hz, 3.1 lbs.

The air you breathe should be one of the purest elements going into your body. WhisperAir Repair™ by Panasonic ensures it is. Until now, our exclusive nanoe™ X air purification technology was available only in Panasonic HVAC systems. Now, nanoe™ X is available in WhisperAir Repair, a compact ceiling-mount spot air purifier that keeps indoor air clean and fresh around the clock.  

Also known as: 885170380769, FV-01VCN1, PANFV01VCN1, whisper air

Specifications

Mounting: Ceiling
Type: Germicidal
Mounting: Ceiling
Type: Germicidal