12.2W A19 LED Lamp, 27K

Item #: 2024961

Cat #: 12.2A19/PER/927-22/P/E26/WG 6/1FB T20

UPC: 046677561000

$ 8.03 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, A19, 12.2 Watt, 1100 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack, replaces 75 Watt incandescent, Catalog #12.2A19/PER/927-22/P/E26/WG 6/1FB T20 *Philips Product Code 561000*

Overview

LED Lamp, A19, 12.2 Watt, 1100 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack, replaces 75 Watt incandescent, Catalog #12.2A19/PER/927-22/P/E26/WG 6/1FB T20 *Philips Product Code 561000*

Philips A-shape LED lamps are the LED alternative to standard incandescent. It provides beautiful light and dependable performance you expect from LED at an affordable price.

Also known as: 046677561000, 12.2A19/PER/927-22/P/E26/WG 6/1FB T20, PHI122A191PER92722

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2200 (Warm White)
Lumens: 1100
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 12.200
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 12.200
Dimmable: Yes
Volts AC: 120
Lumens: 1100
Shape: A19 (Arbitrary)
Light Technology: LED