LED MR16, 35°, 2700K

Item #: 2024960
Cat #: 6.3MR16/LED/F35/927/D/EC/12V T20 10/1FB
UPC: 046677573553
$ 20.59 EA
Company wide:
4 in stock
LED MR16 Lamp, 6.3 Watt, 12 Volt, GU5.3 Base, 35° Beam Angel, 90 CRI, 470 Lumens, Color Temperature: 2700K, Dimmable, *Philips OC# 573550, 12NC 929003080504, Product Name: 6.3MR16/LED/F35/927/D/EC/12V T20 10/1FB

Overview

LED MR16 Lamp, 6.3 Watt, 12 Volt, GU5.3 Base, 35° Beam Angel, 90 CRI, 470 Lumens, Color Temperature: 2700K, Dimmable, *Philips OC# 573550, 12NC 929003080504, Product Name: 6.3MR16/LED/F35/927/D/EC/12V T20 10/1FB
Also known as: 046677573553, 6.3MR16/LED/F35/927/D/EC/12V T20 10/1FB, PHI63MR16LEDF35927

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 470
Color Rendering Index (CRI): 91
Base: GU5.3 (2-Pin)
Color Temperature: 2700 (Warm White)
Dimming: Yes
Wattage: 6.3
Shape: MR16 (Mini Reflector)
Lumens: 470
Base: GU5.3 (2-Pin)
Dimming: Yes
Volts AC: 12
Color Rendering Index (CRI): 91
Color Temperature: 2700 (Warm White)
Wattage: 6.3

Customer Reviews

No reviews for this product
(0)