MC Connector, 2-1/2" NPT, Cable Range 1.93 - 2.51", Aluminum

Item #: 2024912

Cat #: MC7

UPC: 783936159324

$ 524.76 EA
Company wide:
0 in stock
Documents & Guides
MC Connector, 2-1/2 Inch NPT, Cable Range 1.93 - 2.51 Inch, Aluminum, Suitable for Armoured and Unarmoured Cable Types

Overview

MC Connector, 2-1/2 Inch NPT, Cable Range 1.93 - 2.51 Inch, Aluminum, Suitable for Armoured and Unarmoured Cable Types

Where explosion proof/flameproof enclosures are being used the MC must be installed in conjunction with an approved sealing fitting. In Division 2 areas the MC can be fitteddirectly to an enclosure which has no source of ignition.

Also known as: 783936159324, MC7, KILMC7

Features & Benefits

  • 360° armor grounding spring is reusable
  • Copper free aluminum construction for harsh, corrosive and certain hazardous locations
  • Provides sealing back nut plus inner o-ring seal to prevent moisture ingress to the cable armor and enclosure
  • Robust threads and world class seal enables easy installation with minimal torque required

Specifications

Diameter: 2 1/2 in
Material: Aluminum
Diameter: 2 1/2 in
Material: Aluminum