This product has been discontinued.

RU Solar String Transition Box, 9.31" x 7.31" x 3.13"
Item #: 2024739
Cat #: RU-2
UPC: 635394586214
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
RU Solar String Transition Box, 600V Nominal Voltage, 57A Max Current, Height: 9.31" x Width: 7.31" x Depth: 3.13", Fiberglass, NEMA Type 3; NEMA Type 3R; NEMA Type 4; NEMA Type 4X, Light Gray
Overview
RU Solar String Transition Box, 600V Nominal Voltage, 57A Max Current, Height: 9.31" x Width: 7.31" x Depth: 3.13", Fiberglass, NEMA Type 3; NEMA Type 3R; NEMA Type 4; NEMA Type 4X, Light Gray
Residential Transition Boxes enable installers to transition and/or combine strings to conduit, reducing costs by enabling installers to switch to standard building wire and simplifying connections in the enclosure. It provides a touch-safe and secure means to transition strings. The low profile enclosure is designed to be mounted beneath the array using the optional box bracket accessory or adjacent to the array using racking system accessories.
Also known as: 635394586214, RU-2, HOFRU2
Specifications
| Color: | Light Gray |
| Material: | Fiberglass |
| IP/NEMA Rating: | NEMA 3R |
| Color: | Light Gray |
| IP/NEMA Rating: | NEMA 3R |
| Material: | Fiberglass |