Vandal Resistant LED Wall Pack, 40K, Photocell, Textured Bronze

Item #: 2024638

Cat #: TWPX2LEDALO40K

UPC:

Company wide:
0 in stock
Documents & Guides
Vandal Resistant LED Wall Pack, 120-277V, 1,400 - 6,600 Lumens, 4000K, On-Board Photocell, Textured Bronze

Overview

Vandal Resistant LED Wall Pack, 120-277V, 1,400 - 6,600 Lumens, 4000K, On-Board Photocell, Textured Bronze

The TWPX LED wall pack family features premium polycarbonate lenses that are designed to make these luminaires tough enough to take real world abuse in applications such as parks and recreation areas, locker rooms, entry ways or any public space that has high-traffic and low mounting height. The TWPX2 LED is energy efficient, saving up to 82% in energy costs when replacing a metal halide luminaire. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWPX2 LED ALO luminaires can replace anything from a 70W to 250W metal halide luminaire.

Also known as: TWPX2LEDALO40K, LITTWPX2LEDALO40K

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1400, 6600
Type: Photocell
Color: Textured Architectural Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: Photocell
Light Technology: LED
Lumens: 1400, 6600
Color: Textured Architectural Bronze
Volts AC Range: 120 - 277