240W LED Round High Bay, 50K, Dimmable

Item #: 2024516

Cat #: HBC24050

UPC: 706762794705

Company wide:
1 in stock
Documents & Guides
LED Round High Bay, 240 Watt, 120-277V, 83 CRI, 33600 Lumens, Color Temperature: 5000K, 0-10V Dimming

Overview

LED Round High Bay, 240 Watt, 120-277V, 83 CRI, 33600 Lumens, Color Temperature: 5000K, 0-10V Dimming

The LED High Bay PL delivers top of the line efficiency, durability and versatility, resulting in significant energy savings, low maintenance and adaptability across a wide range of high ceiling applications.

Also known as: 706762794705, HBC24050, LTRHBC24050, UFO

Specifications

Wattage: 240
Color Temperature: 5000 (Bright White)
Color: White
Shape: Round
Lumens: 33500
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 240
Color: White
Lumens: 33500
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Shape: Round
Light Technology: LED
Volts AC Range: 120 - 277