New Sustainable

115W LED Round High Bay, 50K, Dimmable

Item #: 2024510
Cat #: HBC11550
UPC: 70672793906
$ 370.66 EA
Company wide:
88 in stock
Documents & Guides
LED Round High Bay, 115 Watt, 120-277V, 83 CRI, 16100 Lumens, Color Temperature: 5000K, 0-10V Dimming

Overview

LED Round High Bay, 115 Watt, 120-277V, 83 CRI, 16100 Lumens, Color Temperature: 5000K, 0-10V Dimming
The LED High Bay PL delivers top of the line efficiency, durability and versatility, resulting in significant energy savings, low maintenance and adaptability across a wide range of high ceiling applications.
Also known as: 70672793906, HBC11550, LTRHBC11550

Specifications

Lumens: 16000
Wattage: 115
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Dimming: Yes
Lumens: 16000
Volts AC: 120-277
Color: White
Dimming: Yes
Wattage: 115
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)