Heating Cable, Self-Reg, 120V

Item #: 2024432

Cat #: 8XLE1-CR

UPC: 715629421210

$ 16.96 FT
Company wide:
2,055 in stock
Documents & Guides
XL-Trace Edge Self-Regulating Heating Cable, 120V, 8W/ft, Modified Polyolefin

Overview

XL-Trace Edge Self-Regulating Heating Cable, 120V, 8W/ft, Modified Polyolefin

nVent RAYCHEM XL-Trace Edge self-regulating trace heating cables provide energy efficient and easy to use solutions for pipe freeze protection and flow maintenance of grease waste lines (above and below ground) and fuel lines (above ground).

Also known as: 715629421210, 8XLE1-CR, RCM8XLE1CR

Specifications

Material: Polyolefin
Volts AC: 120
Wattage: 8w/ft
Material: Polyolefin
Wattage: 8w/ft
Volts AC: 120