80W HID Retrofit LED Lamp, 50K

Item #: 2024419

Cat #: 150CC/LED/850/LS EX39 G2 BB 3/1

UPC: 046677564117

$ 202.38 EA
Company wide:
1 in stock
Documents & Guides
LED Ballast ByPass (Type B) Lamp, 80W (320-400W HID Equiv.), Voltage: 120-277V, Base: EX39 Mogul Exclusionary Screw, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 hrs. CC# 564112, 12NC 929002996804, Order product name: 150CC/LED/850/LS EX39 G2 BB 3/1.

Overview

LED Ballast ByPass (Type B) Lamp, 80W (320-400W HID Equiv.), Voltage: 120-277V, Base: EX39 Mogul Exclusionary Screw, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 hrs. CC# 564112, 12NC 929002996804, Order product name: 150CC/LED/850/LS EX39 G2 BB 3/1.

Philips Corn Cob HID replacement lamps are perfect LED replacement for a variety of outdoor applications. High intensity illumination, which means you get added visibility for applications like streets, public areas, and much more for a fraction of the energy used by conventional HID.

Also known as: 046677564117, 150CC/LED/850/LS EX39 G2 BB 3/1, PHI150CCLED850LSEX

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: Yes
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Wattage: 150
Type: LED Retrofit
Volts AC Range: 120 - 277