M18 Inflator

Item #: 2024313

Cat #: 284820

UPC: 045242616282

$ 199.00 EA
Company wide:
41 in stock
Documents & Guides
M18 Inflator, Auto Pressure Check Feature Activates to Ensure PSI Target is Achieved, Automatic Shut- off at Selected PSI Prevents Overinflation, PSI Memory Preset - Save Your Most Used PSI Rating (Up To 4 PSI Slots), Compatible With All M18 Batteries (Sold Separately)

Overview

M18 Inflator, Auto Pressure Check Feature Activates to Ensure PSI Target is Achieved, Automatic Shut- off at Selected PSI Prevents Overinflation, PSI Memory Preset - Save Your Most Used PSI Rating (Up To 4 PSI Slots), Compatible With All M18 Batteries (Sold Separately)

Our FASTEST 18V CORDLESS TIRE INFLATOR. The M18™ Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. Optimized for passenger, light truck, and other medium-duty tires. Rated to deliver max 150PSI, the high efficiency motor tops-off 33” light truck tires in under 1 minute. The TrueFill™ Technology features an auto-pressure check that is designed to WAIT for the pressure to stabilize, CHECK the system pressure, and FILL until the desired target is reached. In addition, an Auto Shut-Off feature will stop inflation at selected PSI to prevent overinflation allowing users to set it & forget it. Furthermore, the unit includes 4 PSI memory slots, anti-vibration feet, a 36” inch hose with an all-brass Schrader chuck, and an on-board hose and nozzle storage.​

Also known as: 045242616282, 284820, MIL284820

Features & Benefits

  • Fastest 18V Cordless Tire Inflator
  • Top off 33" Light Truck Tires in Under 1 Minute
  • Optimized for Passenger, Light Truck and Other Medium Duty Tires
  • Fastest 18V Cordless Tire Inflator: Top off 33" Light Truck Tires in Under 1 Minute
  • Truefill™ Technology: Auto Pressure Check Feature Activates to Ensure PSI Target is Achieved, Automatic Shut- off at Selected PSI Prevents Overinflation
  • Tire Capacity: Premium Components and Unmatched Durability to Handle Tires Over 100 PSI, Rated for 150 PSI Max
  • PSI Memory Preset: Save Your Most Used PSI Rating With Up to 4 PSI Slots
  • On-Board Hose & Nozzle Storage: Easily Store 36" Hose and Attachments
  • Optimized for Passenger, Light Truck and Other Medium Duty Tires
  • Accessories: Includes All Brass Schrader Chuck, Inflation Needle, Inflator Nozzle, & Presta Chuck

Specifications

Volts DC: 18
Volts DC: 18