6" Canless EZ-Trim, E26, White

Item #: 2024123
Cat #: CEZ6125E26WBICAT
UPC: 080083176212
$ 14.00 EA
Clearance
Price good while supplies last
Company wide:
23 in stock
Documents & Guides
6 Inch Canless EZ-Trim, E26 Base, White Flange, White Baffle Trim, IC Rated, Air-Tite

Overview

6 Inch Canless EZ-Trim, E26 Base, White Flange, White Baffle Trim, IC Rated, Air-Tite
Also known as: 080083176212, CEZ6125E26WBICAT, HALCEZ6125E26WBICA

Specifications

Size: 6 in
Base: Medium Screw (E26)
Color: White
Diameter: 6 in
Size: 6 in
Color: White
Base: Medium Screw (E26)
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)