Telephone and Data Jack, Category 6, 8-Position, Black

Item #: 2024100

Cat #: HXJ6BK

UPC: 662620825328

Call for price
Company wide:
0 in stock
Documents & Guides
Telephone and Data Jack, Category 6, 8-Position, Black

Overview

Telephone and Data Jack, Category 6, 8-Position, Black

The NEXTSPEED® Category 6 system is designed to deliver headroom beyond 500MHz for dependable Multi-gigabit Ethernet applications. NEXTSPEED‘s extended bandwidth provides reliability with zero bit error rate performance for today’s high speed digital communications.

Also known as: 662620825328, HXJ6BK, HBLHXJ6BK

Features & Benefits

  • Third Party Verified Category 6 Component Compliant
  • Quick-Lace Towers Accelerate Termination
  • Mating Cycles Exceed Industry Standard by Four Times

Specifications

Mounting: Snap In
Color: Black
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: Black