Kitchen Counter Pop-Up Receptacle, 15A, Surface Mount, White

Item #: 2023908

Cat #: RCT200W

UPC: 883778307935

Company wide:
0 in stock
Kitchen Counter Pop-Up Receptacle, 15 Amp, Surface Mount, White

Overview

Kitchen Counter Pop-Up Receptacle, 15 Amp, Surface Mount, White

Hubbell Countertop Receptacles are the first pop-up Hubbell Pop-Up receptacles UL listed for countertop applications and permanent installations. Receptacles for countertops provide a power source ideal for kitchen and bath counters and islands. Hubbell is the first to market a countertop receptacle that is UL Listed. It allows compliance with NEC® 406.5(E) [countertops], 406.5(F) [work surfaces], and 406.5(H) [seating areas]. Pop-Up Receptacles are tested and water resistant to a half gallon spill. The receptacles feature Hubbell’s patent pending silicone gaskets and patented cam action tamper-resistant technology. The compact design minimizes space required on the countertop as well as underneath in the cabinet area.

Also known as: 883778307935, RCT200W, HBLRCT200W

Features & Benefits

  • Spill water tested
  • UL Listed for countertop installation.
  • Permanent installation ready (suitable for MC cable or non-metallic sheath cable
  • Push down to pop-up function is rated for a minimum of 10,000 cycles
  • Easy installations - simply drop in and tighten.

Specifications

Poles: 2
Mounting: Surface
Amps: 15
Color: White
Poles: 2
Amps: 15
Mounting: Surface
Color: White